Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge
Mfr # XP12000HX
Zoro # G309239139
product price: $1,599.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,599.00
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 9,500 W/9,025 W
- Surge Watts 12,000 W/11,400 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP12000HX
- Zoro # G309239139
- UPC # 811640016227
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 29" x 30" x 26" |
Length | 29" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 9,500 W/9,025 W |
Surge Watts | 12,000 W/11,400 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 79.17/75.21/39.58/37.6 |
Generator Run Time @ 1/2 Load | 9 hr/7 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Includes | XP12000HX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, and Owner's Manual |
Material | Metal/Copper/Plastic/Rubber |
Application | Home, recreation, jobsites |
Description
The XP12000HX is the BEAST of the HX Series with 12,000-Watt of POWER. This unit provides the power normally found in stationary home standby generators but in a more affordable, portable package. With a 457cc OHV Duromax Engine, this workhorse is PERFECT for HOME BACK-UP and can power most household essentials such as lights, appliances and even central A/C systems during any power outage, storm or emergency event. BE READY FOR ANYTHING with Duromax's ALL NEW- HX Series. This brand new, Dual Fuel portable generator lineup features in. CO Alert Technology in. that will automatically shut down the generator if an unsafe level of carbon monoxide is detected. Protect your loved ones and enjoy safe and easy operation with Duromax.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11522)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane/Natural Gas, 10,500 W/9,500 W/8,500 W Rated (XP13000HXT)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge (XP13000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- POWERHORSE Generator | Inverter | 2,300 Surge Watt | Recoil (83169)
- Duromax Portable & Inverter Generators