Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge
Mfr # XP5500EH
Zoro # G409239121
product price: $688.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 4,500 W/4,275 W
- Surge Watts 5,500 W/5,225 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP5500EH
- Zoro # G409239121
- UPC # 811640014667
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 25" x 22" x 22" |
Length | 25" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 4,500 W/4,275 W |
Surge Watts | 5,500 W/5,225 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 37.5/35.63/18.75/17.81 |
Generator Run Time @ 1/2 Load | 9 hr/8 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Material | Metal/Copper/Plastic/Rubber |
Application | Home, recreation, jobsites |
Includes | XP5500EH, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, DC Charging Cables, and Owners Manual |
Description
The DuroMax XP5500EH is designed as a user-friendly unit that provides 5,500 watts of POWER. Dual Fuel Technology allows you to operate your generator on gas or liquid propane, giving you the freedom and flexibility of fuel choice. This durable unit is perfect on the jobsite and is easy to transport for tailgating or camping. The XP5500EH packs a punch and will keep you powered at home, on an RV trip, or at work!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- MI-T-M Portable Generator, Gasoline, 7,000 W Rated, 8,000 W Surge, Electric Start, 120/240V AC, 58.3/29.2 A (GEN-8000-0MME)
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (GEN-7500-0GHE)
- Duromax Portable & Inverter Generators