Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge
Mfr # XP13000EH
Zoro # G509239113
product price: $1,499.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,499.00
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 10,500 W/9,975 W
- Surge Watts 13,000 W/12,350 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP13000EH
- Zoro # G509239113
- UPC # 811640015725
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 29" x 30" x 26" |
Length | 29" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 10,500 W/9,975 W |
Surge Watts | 13,000 W/12,350 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 87.5/83.13/43.75/41.56 |
Generator Run Time @ 1/2 Load | 8 hr/6 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Material | Metal/Copper/Plastic/Rubber |
Includes | XP13000EH Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, and Owner's Manual |
Application | Home, recreation, jobsites |
Description
The DuroMax 13000/10500-Watt 20HP Dual Fuel Portable Generator with Push Button Start is powered by a 500cc OHV engine and runs on gasoline or propane. This portable generator provides the power normally found in stationary home standby units but in a portable package. With 10,500 watts of running power and the ability to surge up to 13,000 watts, this dual fuel generator can power household essentials such as lights, small and large appliances, and your home's central A/C system. The fully loaded power panel features multiple outlets including 2 120V GFCI protected household outlets, and individual breakers to prevent overloading and keep everything safe. This dual fuel portable generator is both EPA and CARB approved for operation in all 50 states.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- Duromax Portable & Inverter Generators