Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline, 12,500 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 104/52 A
Mfr # XP15000E
Zoro # G009239118
product price: $2,999.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline
- Surge Watts 15,000 W
- Rated Voltage 120/240V AC
- Starter Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP15000E
- Zoro # G009239118
- UPC # 811640014742
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 30" x 33" x 35" |
Length | 30" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 12,500 W |
Surge Watts | 15,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric |
Generator Amps | 104/52 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Application | Home, recreation, jobsites |
Material | Metal/Copper/Plastic/Rubber |
Includes | XP15000E Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, and Owner's Manual |
Description
The DuroMax is our most powerful gas-powered generator and is perfect for home backup and jobsites. This unit provides the power of a large standby generator while occupying the footprint of a portable. Equipped with a commanding 713cc V-twin engine, the XP15000E is perfect for anyone looking for a reliable power source. Plenty of Power with 15,000 peak watts and 12,500 running watts, this unit can handle heavy loads, from lights and a refrigerator to a home air conditioner and high amperage power tools. Low Oil Shutoff Protects your investment by automatically shutting the generator off when it senses that the oil is low.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (100812)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric, Recoil Start, 31.25/20/8.3 A (BNG7500-D4)
- Duromax Portable & Inverter Generators