Shop All Portable & Inverter Generators
Duromax
Portable and Inverter Generator, Gasoline/Liquid Propane, 3,600 W/3,420 W Rated, 120V AC, 30/28.5 A
Mfr # XP4500iH
Zoro # G509239106
product price: $1,499.00
/ea
Free Shipping & Returns
$1,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 3,600 W/3,420 W
- Surge Watts 4,500 W/4,275 W
- Rated Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP4500iH
- Zoro # G509239106
- UPC # 811640016401
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 19" |
Engine Size | 19" x 24" x 22" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 3,600 W/3,420 W |
Surge Watts | 4,500 W/4,275 W |
Rated Voltage | 120V AC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Amps | 30/28.5 |
Generator Run Time @ 1/2 Load | 8 hr/11 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Material | Metal/Copper/Plastic/Rubber |
Application | Home, recreation, jobsites |
Includes | XP4500iH Generator, Oil Funnel, Spark Plug Wrench, Propane Regulator, Remote Control, Battery Tender, and Owner's Manual |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- TRIPP LITE Network Cable Tester (N044-000-R)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM31F7)
- MOTORMITE 12 In Reusable Black And White Wire Ties, 83762 (83762)
- DUROMAX XP9000IH iH Series 459 CC Dual Fuel Inverter Portable Generator with CO Alert /240V (368XP9000IH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge (XP13000EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- Duromax Portable & Inverter Generators