Shop All Gasoline Engines
Duromax
Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine
Mfr # XP16HP
Zoro # G909239133
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Type Recoil Start
- Overall Height (In.) 17.7"
- Includes DuroMax XP16HP Engine, Spark Plug Wrench, Oil Funnel, and Owner's Manual
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
- Overall Width (In.) 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP16HP
- Zoro # G909239133
- UPC # 891784001105
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Height (In.) | 17.7" |
Overall Width (In.) | 16.5" |
Details
HP | 16 |
Item | Automotive/Portable Engines |
Starter Type | Recoil Start |
Includes | DuroMax XP16HP Engine, Spark Plug Wrench, Oil Funnel, and Owner's Manual |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Features | 420cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, E-Z Pull recoil starter, EPA and CARB Approved |
Description
The Duromax is perfect for a variety of applications. It features a cast iron cylinder sleeve for durability and low oil shutoff valve to protect the engine. A recoil start with compression release facilitates easy pulls. This 420cc engine gives you the power you need to run a wide range of equipment, including log splitters, pressure washers, go-karts and many other projects. Full EPA 4-stroke portable engine. Shaft size: 1 in. Dia 2-3/4 in. L, 1/4 in. keyway, shaft end drilled and tapped with 3/8 in. 24 UNF. Displacement: 420cc, bore: 90, stroke: 66. Transistorized magneto ignition system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Safety Privacy Fence - 4' x 50' - Orange (SFO-450-X)
- STENS Gas Can Funnel 9"Polyethylene Fits 1 2 5 Gallon Eagle Gas Cans 765-192 (765-192)
- ILC Replacement for KOHLER 4140309 REGULATOR - RECTIFIER (WX-THEJ-5)
- SPACEMAKER 74 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS43)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 439cc 1 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP18HPX)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- Duromax Gasoline Engines