Shop All Gasoline Engines
Duromax
999 cc 1 in. Shaft V-Twin Electric Start Engine
Mfr # XP35HPE
Zoro # G509239137
product price: $2,048.99
/ea
Free Shipping & Returns
$2,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Go karts, ATVs, boats, and any project that demands serious POWER!
- Overall Width (In.) 20.3"
- Includes DuroMax XP35HPE Engine, Compatible Muffler, and Owner's Manual
- Overall Height (In.) 22"
- Features V-Twin 999cc 4-Stroke OHV engine, Push button electric start, runs on standard 87 Octane Gasoline, Electic throttle control, EPA and CARB Approved, 3 year warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP35HPE
- Zoro # G509239137
- UPC # 811640016463
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 20.3" |
Overall Height (In.) | 22" |
Details
Application | Go karts, ATVs, boats, and any project that demands serious POWER! |
Item | Automotive/Portable Engines |
Includes | DuroMax XP35HPE Engine, Compatible Muffler, and Owner's Manual |
Features | V-Twin 999cc 4-Stroke OHV engine, Push button electric start, runs on standard 87 Octane Gasoline, Electic throttle control, EPA and CARB Approved, 3 year warranty |
Description
Introducing the most POWERFUL engine in our lineup: The DUROMAX XP35HPE 999cc V-Twin Engine. This 4-stroke OHV powerhouse features a quick push button start, electronic speed control and digital RPM display. Runs on standard 87 octane gasoline and comes equipped with an oil cooler and muffler. Perfect for your go karts, ATVs, boats and any project that demands serious POWER.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Lava Rock Red .5 Cf (1175-05)
- ROCKWOOD Gate Latch, Satin Chrome (602.26D)
- MTD Adapter Asm 25Mm I (687-02538)
- OREGON Lawn Mower Blade, Gator G6, 20-1/2" Bunton-Goodall, Dixie Chopper, Dixon, Exmark, Gravely, & More (396740)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- KOHLER Liquid Propane Engine w/ Panel, 21.5 HP (PA-CH730-3015)
- Duromax Gasoline Engines