Shop All Gasoline Engines
Duromax
713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State
Mfr # XP23HPE
Zoro # G809239134
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Go karts, ATVs, boats, and any project that demands serious POWER!
- Overall Width (In.) 18.3"
- Overall Height (In.) 14"
- Features V-Twin 713cc 4-Stroke OHV engine, runs on standard 87 Octane Gasoline, Electic start key switch, EPA and CARB Approved, 3 year warranty
- Includes DuroMax XP23HPE Engine, and Owner's Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP23HPE
- Zoro # G809239134
- UPC # 811640016067
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 18.3" |
Overall Height (In.) | 14" |
Details
Application | Go karts, ATVs, boats, and any project that demands serious POWER! |
Features | V-Twin 713cc 4-Stroke OHV engine, runs on standard 87 Octane Gasoline, Electic start key switch, EPA and CARB Approved, 3 year warranty |
Includes | DuroMax XP23HPE Engine, and Owner's Manual |
Item | Automotive/Portable Engines |
Description
The DUROMAX XP23HPE is the top of the line powerhouse engine available from DUROMAX. Suitable for building your own gas powered applications to the way you want. Perfect for Log Splitters, Go Carts, Roto Tillers Cultivators, and many more. The 713cc gives you the power you need to run a wide range of equipment's.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 7010 Vertical 6-rod fishing rod rack - economy (7010)
- T TERRE Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5744030095)
- MTD Roller-Deck 8.0 (731-05825)
- MAZELAND Cage Wire 30 in x 15 ft 05 x 1 x 16 Gauge (80101530121)
- DUROMAX 18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine (XP18HPE)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- KOHLER Gas Engine, Horizontal, 22.5 HP (PA-CH680-3043)
- Duromax Gasoline Engines