Shop All Gasoline Engines
Duromax
440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine
Mfr # XP18HP
Zoro # G409239138
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 17.5"
- Includes DuroMax XP18HP Engine, Spark Plug Wrench, Oil Funnel, and Owner's Manual
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
- Features 440cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, E-Z Pull recoil starter, EPA and CARB Approved
- Starter Type Recoil Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP18HP
- Zoro # G409239138
- UPC # 811640014162
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 17.5" |
Overall Height (In.) | 19.3" |
Details
HP | 18 |
Item | Automotive/Portable Engines |
Includes | DuroMax XP18HP Engine, Spark Plug Wrench, Oil Funnel, and Owner's Manual |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Features | 440cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, E-Z Pull recoil starter, EPA and CARB Approved |
Starter Type | Recoil Start |
Description
The Duromax XP18HP is the top of the line powerhouse engine available from Duromax. Suitable for building your own gas powered applications to the way you want. Perfect for Log Splitters, Pressure Washer, Go Carts, Roto Tillers Caltivators, Mobile Carwash and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X70)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- BANJO Garden Hose Gasket, EPDM (GHFT075G)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- KOHLER Gas Engine, Replacement Scag, 25 HP (PA-CH740-3145)
- Duromax Gasoline Engines