Shop All Gasoline Engines
Duromax
439cc 1 in. Dual Fuel Propane Gasoline Portable Electric Start Engine
Mfr # XP18HPX
Zoro # G609239136
product price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 18
- Includes DuroMax XP18HPX Engine, 12V battery leads, Propane hose with propane regulator, Propane inlet cap, Owner’s manual
- Features 439cc 4-Stroke OHV engine, Dual fuel engine for fuel flexibility, large 1.4 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved
- Starter Type Electric Start
- Overall Width (In.) 13.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP18HPX
- Zoro # G609239136
- UPC # 811640016791
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 13.98" |
Overall Height (In.) | 18.11" |
Details
HP | 18 |
Includes | DuroMax XP18HPX Engine, 12V battery leads, Propane hose with propane regulator, Propane inlet cap, Owner’s manual |
Features | 439cc 4-Stroke OHV engine, Dual fuel engine for fuel flexibility, large 1.4 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved |
Starter Type | Electric Start |
Item | Automotive/Portable Engines |
Application | Draining pools, lakes, dredging, to floods and more! |
Description
The DUROMAX XP18HPX is our largest and most powerful Dual Fuel engine. This 439cc 4-stroke OHV powerhouse is suitable for multiple heavy-duty applications including go karts, pressure washers, trailer-mounted mobile carwashes, log splitters, rototillers/cultivators, and water/trash transfer pumps. The XP18HPX comes equipped with convenient features such as a large 1.4 Gal. gas tank., a propane hookup for flexibility and longer runtimes, an electric keyed start, and an E-Z pull recoil starter. This engine is EPA and CARB approved for safe mandated use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bail Assembly - Op (631-05390)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- WOODLINK LTD Woodlink NABBFDR Dome Top Seed & Bluebird Bird Feeder (143273)
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- DUROMAX 18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine (XP18HPE)
- DUROMAX 274cc 1-Inch Gasoline Portable Recoil Start Engine (XP9HP)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- HONDA Remote Throttle Switch w/Tank Guard (GX35NT-ST3)
- Duromax Gasoline Engines