Shop All Discharge & Suction Hoses
Duromax
4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies
Mfr # XPH0425D
Zoro # G209228943
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 4"
- Length 25'
- Color Blue
- Includes 4" x 25' Discharge Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XPH0425D
- Zoro # G209228943
- UPC # 811640015497
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 4" |
Length | 25' |
Hose Length | 25' |
Hose Inside Dia. | 4" |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Blue |
Includes | 4" x 25' Discharge Hose |
Description
This 4 in. x 25 ft. PVC discharge hose is lightweight, rugged, flexible and reinforced for heavy duty service. Designed for water discharged in industrial and construction applications. Reinforcement spiral plies and longitudinal synthetic cords for burst resistance. Assembled with male and female short-shank aluminum couplings, securely fastened with band-it clamps. Material is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for discharging water and other fluids in construction, rental and other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-51)
- SKF SKF-6306 2Z C3, Single Row Ball Brgs, 6306 2Z C3 (6306 2Z C3)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DUROMAX 2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0250D)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DUROMAX 3 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0320S)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU09)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD (45DU10)
- Duromax Discharge & Suction Hoses