Shop All Discharge & Suction Hoses
Duromax
4 in. x 20 ft. Water Pump Suction Hose, PVC
Mfr # XPH0420S
Zoro # G309228959
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 4"
- Length 20'
- Color Green
- Includes 4" x 20' Suction Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XPH0420S
- Zoro # G309228959
- UPC # 811640010935
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 4" |
Length | 20' |
Hose Length | 20' |
Hose Inside Dia. | 4" |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Green |
Includes | 4" x 20' Suction Hose |
Description
4 in. x 20 ft. Suction Hose for Gas Powered utility Pump. This PVC hose is lightweight, rugged, flexible and reinforced for heavy duty service. Assembled with Male and Female Short-Shank Aluminum couplings, securely fastened with band-it clamps. Material retains good flexibility in cold weather, is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for pumping water and other fluids in construction, rental and other applications. Durability for high volume water removal and Compatible with Duromax portable semi trash utility gas pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Lockout (4ZL03)
- COXREELS Hose Stop 1-1/4In (20215)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- MTD Belt-V 3L X (954-04032B)
- DUROMAX 3 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0320S)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- DUROMAX 2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0250D)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- Duromax Air Hoses