Shop All Automotive Water Pumps
Duromax
4 in 427GPM 9HP Gas Engine Semi-Trash Water Pump, 91 ft Max Overhead Lift, 26 ft Max Suction Lift
Mfr # XP904WP
Zoro # G109239131
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 4"
- Features DuroMax 270cc 4-stroke OHV engine, 4-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 427 GPM for fast draining, 3 year warranty.
- Application Draining pools, lakes, dredging, to floods and more!
- Includes DuroMax XP904WP Water Pump, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual.
- Overall Width (In.) 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP904WP
- Zoro # G109239131
- UPC # 891784001143
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Shaft Dia. (In.) | 4" |
Overall Width (In.) | 22" |
Overall Height (In.) | 22" |
Details
Features | DuroMax 270cc 4-stroke OHV engine, 4-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 427 GPM for fast draining, 3 year warranty. |
Application | Draining pools, lakes, dredging, to floods and more! |
Includes | DuroMax XP904WP Water Pump, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. |
Item | Plumbing/Water Pumps |
Description
Keep dirty water away with this Duromax 9 HP 4-in. portable utility gasoline-powered water pump. For convenient operation, it offers a 2.4 hour run time on one tank of gas, low oil shutoff function and idle control. The EZ-pull recoil start system makes it easy to start. A strainer, hose ends connectors, clamps and a spark plug wrench provide more ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK OTC Engine Support Bar With Arm 700lb - AST5820 (AST5820)
- MANN FILTER Fuel Filter, WK 716 (WK 716)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- SPEC-D TUNING 08-10 Ford F250 Superduty Black Euro Headlights (2LH-F25008JM-RS)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- AISIN Engine Water Pump 1990-1995 Acura Integra 1.8L, WPH-005 (WPH-005)
- US MOTOR WORKS New Water Pump With Back Housing, Us9099-2 (US9099-2)
- Duromax Automotive Water Pumps