Shop All Automotive Water Pumps
Duromax
3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM
Mfr # XP650WP
Zoro # G309239122
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 3"
- Application Draining pools, lakes, dredging, to floods and more!
- Overall Width (In.) 18"
- Overall Height (In.) 18"
- Features DuroMax 208cc 4-stroke OHV engine, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP650WP
- Zoro # G309239122
- UPC # 891784001051
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Shaft Dia. (In.) | 3" |
Overall Width (In.) | 18" |
Overall Height (In.) | 18" |
Details
Application | Draining pools, lakes, dredging, to floods and more! |
Features | DuroMax 208cc 4-stroke OHV engine, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty. |
Includes | DuroMax XP650WP Water Pump, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. Note: Discharge and Suction Hoses Sold Separately |
Item | Plumbing/Water Pumps |
Description
91 ft Max Overhead Lift, 26 ft Max Suction Lift. Keep dirty water away with this Duromax 7 HP 3-in. portable utility gasoline-powered water pump. For convenient operation, it offers a 2.4 hour run time on one tank of gas, low oil shutoff function and idle control. The EZ-pull recoil start system makes it easy to start. A strainer, hose ends connectors, clamps and a spark plug wrench provide more ease of use. Durable 208cc air cooled OHV gasoline engine with low oil shutoff and idle control. NPT National Pipe Thread threads for easy connections. Can be used for draining pools, lakes, dredging to floods and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR Replacement Ring Terminal Kit for PL2140 (PLA58)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20586)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 16 oz. (770055)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- GM PERFORMANCE PARTS GM Performance Parts GMP10108470 Water Outlet Housing for Small Block Chevy & Big Block Chevy (GMP10108470)
- AISIN Engine Water Pump, WPF-025 (WPF-025)
- GATES Water Pump(Electric), 41515E (41515E)
- Duromax Automotive Water Pumps