Shop All Gasoline Engines
Duromax
274cc 1-Inch Gasoline Portable Recoil Start Engine
Mfr # XP9HP
Zoro # G909239126
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 13.2"
- Overall Height (In.) 15.1"
- Starter Type Recoil Start
- Includes DuroMax XP9HP Engine, Spark Plug Wrench, Oil Funnel, and Owner’s Manual
- Features 274cc 4-Stroke OHV engine, large 1 gallon gas tank, runs on standard 87 Octane Gasoline, E-Z Pull recoil starter, EPA and CARB Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP9HP
- Zoro # G909239126
- UPC # 811640016821
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 13.2" |
Overall Height (In.) | 15.1" |
Details
HP | 9 |
Starter Type | Recoil Start |
Includes | DuroMax XP9HP Engine, Spark Plug Wrench, Oil Funnel, and Owner’s Manual |
Item | Automotive/Portable Engines |
Features | 274cc 4-Stroke OHV engine, large 1 gallon gas tank, runs on standard 87 Octane Gasoline, E-Z Pull recoil starter, EPA and CARB Approved |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Description
The DUROMAX XP9HP is one of our most compact and lightweight engines available, but don't let the size fool you. This powerful 274 cc 4-stroke OHV engine has plenty of power for multiple light duty applications including go karts, pressure washers, trailer-mounted mobile carwashes, log splitters, rototillers, cultivators, and water/trash transfer pumps. The XP9HP is equipped with convenient features such as a large 1.3 Gal. gas tank for longer runtimes and an E-Z pull recoil starter for starting the engine with ease. This engine is EPA and CARB approved for safe mandated use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mower Blade, 21.23" Mulching (942-0616A)
- AFTERMARKET AL209601 New Outer Tie Rod Fits John Deere 1654 1854 610R 6150M 6150R 6150RH Plus (FRT40-0036)
- GILMOUR Y SHUTOFF BRASS MALE (813004-1001)
- STENS Tire 160-421 For Grasshopper 20X10.00-8 Super Turf 4 Ply (160-421)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- MTD Short Block (953-08217)
- Duromax Gasoline Engines