Shop All Gasoline Engines
Duromax
274cc 1 in. Shaft Recoil/Electric Start Engine,
Mfr # XP9HPE
Zoro # G709239128
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 9
- Overall Height (In.) 15.1"
- Overall Width (In.) 13.2"
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
- Features 274cc 4-Stroke OHV engine, large 1 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP9HPE
- Zoro # G709239128
- UPC # 811640016838
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Height (In.) | 15.1" |
Overall Width (In.) | 13.2" |
Details
HP | 9 |
Item | Automotive/Portable Engines |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Features | 274cc 4-Stroke OHV engine, large 1 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved |
Starter Type | Electric Start |
Includes | DuroMax XP9HPE Engine, 12V Battery Leads, Spark Plug Wrench, Keys, Oil Funnel, and Owner’s Manual |
Description
The DUROMAX XP9HPE is one of our most compact and lightweight engines available, but don't let the size fool you. This powerful 274 cc 4-stroke OHV engine has plenty of power for multiple light duty applications including go karts, pressure washers, trailer-mounted mobile carwashes, log splitters, rototillers, cultivators, and water/trash transfer pumps. The XP9HPE is equipped with convenient features such as a large 1.3 Gal. gas tank for longer runtimes, a quick and easy electric start, and an E-Z pull recoil starter for startup flexibility. This engine is EPA and CARB approved for safe mandated use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Square Trimmer Line, .155" by 18", Precut, Tube of 24Pcs (19-005)
- AMS SLIDE HAMMER 23 IN L STEEL (400.99)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- DUROMAX 18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine (XP18HPE)
- MTD Short Block 25Cc (841P014182S)
- Duromax Gasoline Engines