Shop All Generator & Power Inverter Accessories
Duromax
240v 50A 6GA 15Ft Generator Cord
Mfr # XP5015GC
Zoro # G609239105
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 15' x 3" x 3"
- Color Black
- Description/Special Features 100% copper wire, heavy duty, 15 ft 6ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty
- Depth 6ga
- Max. Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP5015GC
- Zoro # G609239105
- UPC # 811640016517
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Dimensions | 15' x 3" x 3" |
Depth | 6ga |
Length | 15' |
Cord Length | 15' |
Height | 3" |
Width | 3" |
Details
Item | Generator Power Cord |
Color | Black |
Description/Special Features | 100% copper wire, heavy duty, 15 ft 6ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty |
Max. Amps | 50A |
Application | Generators, Homes, Workshops, RV's, Trucks |
Gauge/Conductor | 6ga |
Material | Copper/Rubber |
Voltage | 240 V |
Includes | 50A 15' 6-gauge generator power cord |
Standards | UL certified |
For Use With | 240V 50A 60 hz power |
Description
The XP5015GC 50-Amp 15-Foot 6-Gauge 14-50 CS6364 Heavy Duty Generator Power Cord is the perfect accessory for your DuroMax generator. Perfect for home power backup, this cord allows you to plug your generator directly to your home transfer switch via a 50A CS6364 Inlet. Fits all generators with a 240V 50A output. The durable STW jacket resists moisture, abrasion, and stays protected from extreme temperatures. Cable temperature rating -40 to 140 DegF. Reinforced blades minimize the bending of prongs and reduces breakage. Grounded plugs ensure safe operation. UL listed and meets nationally-recognized Standards for Safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- INTERMATIC Stem/Swivel Lt Cntrl Gry (EK4236SD89)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- DUROMAX 240v 30A 10GA 50Ft Generator Cord with Cord Hanger (XP3050GC)
- ACDELCO Generator Asm, 84009373 (84009373)
- Duromax Generator & Power Inverter Accessories