Shop All Generator & Power Inverter Accessories
Duromax
240v 30A 10GA 50Ft Generator Cord with Cord Hanger
Mfr # XP3050GC
Zoro # G309239108
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Dimensions 50' x 3" x 3"
- Color Black
- Material Copper/Rubber
- Voltage 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP3050GC
- Zoro # G309239108
- UPC # 811640016500
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Height | 3" |
Dimensions | 50' x 3" x 3" |
Cord Length | 50' |
Length | 50' |
Depth | 10ga |
Width | 3" |
Details
Item | Generator Power Cord |
Color | Black |
Material | Copper/Rubber |
Voltage | 240 V |
Application | Generators, Homes, Workshops, RV's, Trucks |
For Use With | 240V 30A 60 hz power |
Max. Amps | 30A |
Description/Special Features | 100% copper wire, heavy duty, 50 ft 10ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty |
Gauge/Conductor | 10ga |
Includes | 30A 50' 10-gauge generator power cord |
Standards | UL certified |
Description
The XP3050GC 30-Amp 50-Foot 10-Gauge L14-30 Heavy Duty Generator Power Cord is the perfect accessory for your DuroMax generator. Perfect for home power backup, this cord allows you to plug your generator directly to your home transfer switch via a 30 amp L14-30 Inlet. Fits all generators with a 240V 30A output. The durable SJT jacket resists moisture, abrasion, and stays protected from extreme temperatures. Cable temperature rating -40 to 140 DegF. Reinforced blades minimize the bending of prongs and reduces breakage. Grounded plugs ensure safe operation. UL listed and meets nationally-recognized Standards for Safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- Duromax Generator & Power Inverter Accessories