Shop All Gasoline Engines
Duromax
212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine
Mfr # XP7HPX
Zoro # G109239117
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 7
- Features 212cc 4-Stroke OHV engine, Dual fuel engine for fuel flexibility, large 0.76 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
- Includes DuroMax XP7HPX Engine, 12V Battery Leads, Propane Hose with Propane Regulator, Propane Inlet Cap, Owner’s Manual
- Overall Width (In.) 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP7HPX
- Zoro # G109239117
- UPC # 811640016807
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 11.5" |
Overall Height (In.) | 14.76" |
Details
HP | 7 |
Features | 212cc 4-Stroke OHV engine, Dual fuel engine for fuel flexibility, large 0.76 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Includes | DuroMax XP7HPX Engine, 12V Battery Leads, Propane Hose with Propane Regulator, Propane Inlet Cap, Owner’s Manual |
Item | Automotive/Portable Engines |
Starter Type | Electric Start |
Description
The DUROMAX XP7HPX is a compact and lightweight Dual Fuel engine - but don't let the size fool you. This 212cc 4-stroke OHV engine has plenty of POWER for multiple light duty applications including go karts, pressure washers, trailer-mounted mobile carwashes, log splitters, rototillers/cultivators, and water/trash transfer pumps. The XP7HPX comes equipped with a large 0.76 Gal. gas tank, a propane hookup for flexibility and longer runtimes, a keyed electric start, and an E-Z pull recoil start. This engine is EPA and CARB approved for safe mandated use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Throttle Cable (740194MA)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- GERSON TACK CLOTH SOFT WHITE /BX OF12 20X12 (GE020001W)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- DUROMAX 999 cc 1 in. Shaft V-Twin Electric Start Engine (XP35HPE)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- KOHLER Liquid Propane Engine w/ Panel, 21.5 HP (PA-CH730-3015)
- Duromax Gasoline Engines