Shop All Automotive Water Pumps
Duromax
212cc 3 in. Dual Fuel Semi-Trash Water Pump,
Mfr # XP650WX
Zoro # G309228942
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Features DuroMax 212cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 3-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 264 GPM for fast draining, 3 year warranty.
- Length 21"
- Housing Material Metal
- Surface Finish Powder Coat Gloss Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP650WX
- Zoro # G309228942
- UPC # 811640016777
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Height | 16" |
Length | 21" |
Width | 15" |
Pump Size | 3" |
Details
Features | DuroMax 212cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 3-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 264 GPM for fast draining, 3 year warranty. |
Housing Material | Metal |
Surface Finish | Powder Coat Gloss Finish |
Application | Draining pools, lakes, dredging, to floods and more! |
Includes | DuroMax XP650WX Water Pump, Propane Hose and Regulator, Wheel Kit, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. |
Description
The DUROMAX XP650WX is the 3 in. version of our powerful dual fuel semi-trash water pump line, this water pump's 212cc 4-stroke OHV engine can push water at an incredible 264 GPM and drain a 40,000 Gal. pool in only about 3-hours. Due to these pumps amazing durability and high rate of volume transfer they can be used for multiple applications like draining pools, lakes, dredging, flooded areas and more. The XP650WX will include additional convenient features like a professional grade cast-iron impeller and volute to maximize the pump life, an E-Z Pull Recoil Start system for starting the engine with ease and a dual fuel capability for fuel flexibility and longer runtimes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30595)
- FEBI Tensioner, 47975 (47975)
- MEGUIARS Meguiar's Scratch-X®- 7oz (G10307)
- STENS Oem Replacement Belt For Mtd 13A8A1Zt099 13Ala1Zt091 754-05022A; 266-253 (266-253)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- MSD IGNITION STAND ALONE SOLID STATE RELAY KIT-4 (7564)
- FLOJET 12VDC Quiet Quad Water System Pump (FL82138)
- HELLA AUX WATER PUMP O.E.M. PIERBURG (7.06033.44.0)
- Duromax Automotive Water Pumps