Shop All Automotive Water Pumps
Duromax
212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump
Mfr # XP702HP
Zoro # G509228957
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Powder Coat Gloss Finish
- Width 16.5"
- Application jobsites, transferring water, de-watering flooded areas, farm/agricultural applications
- Housing Material Metal
- Includes DuroMax XP702HP and Owners Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XP702HP
- Zoro # G509228957
- UPC # 811640015329
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Width | 16.5" |
Height | 16.5" |
Length | 20" |
Pump Size | 2" |
Details
Surface Finish | Powder Coat Gloss Finish |
Application | jobsites, transferring water, de-watering flooded areas, farm/agricultural applications |
Housing Material | Metal |
Includes | DuroMax XP702HP and Owners Manual |
Features | DuroMax 212cc 4-stroke OHV engine, 2-inch inlet and discharge connections, priming port and stainless steel shaft, E-Z Pull recoil start, 116 PSI maximum case pressure, Cast-Iron Impeller and Volute, 70 GPM for fast draining, 3 year warranty. |
Description
Clear out dirty water with this Duromax 7 HP 2-in. 70 GPM gas-powered high pressure water pump. It comes with a 208cc OHV Engine, an ABS impeller and a volute for superior performance. The isolated engine and pump mounts help lower vibration. For safety, it offers a tough steel roll frame. A low oil shutoff function and idle control help stop motor damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Clear Anodized, 10' (KPP100W)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- HELLA Bulb 9005/Hb3 12V 65 Bulbs, 9005Ll (9005LL)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- GATES WATER PUMPS GATES WATER PUMP (42076)
- Duromax Automotive Water Pumps