Shop All Gasoline Engines
Duromax
208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine
Mfr # XP7HPE
Zoro # G709239135
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 7
- Overall Width (In.) 13"
- Includes DuroMax XP7HPE Engine, 12V Battery Leads, Spark Plug Wrench, Oil funnel, and Owner's Manual
- Starter Type Electric Start
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP7HPE
- Zoro # G709239135
- UPC # 811640011208
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 13" |
Overall Height (In.) | 13.4" |
Details
HP | 7 |
Item | Automotive/Portable Engines |
Includes | DuroMax XP7HPE Engine, 12V Battery Leads, Spark Plug Wrench, Oil funnel, and Owner's Manual |
Starter Type | Electric Start |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Features | 208cc 4-Stroke OHV engine, large 1 gallon gas tank, runs on standard 87 Octane Gasoline, Electric start key switch box, E-Z Pull recoil starter, EPA and CARB Approved |
Description
The Duromax Portable 208cc 3/4 in. Shaft Gas-Powered Recoil/Electric Start Engine is an easy-to-install solution for small engine needs. It provides enough power to run a wide range of equipment, including log splitters, pressure washers, go-karts and more. Its design incorporates an industrial-strength cast iron cylinder sleeve and ball bearing crankshafts. A low oil shutoff functionality turns the engine off to prevent serious damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN 20301 PRO Garden Stainless Steel Digging Fork (203)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Tan Rectangle (SHSTAN-1620-X)
- JAYDEE BOEN 25 ft x 40 ft Tarp, Blue (BT-2540)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- RBL PRODUCTS ENGINE CLEANER KIT (RB12033)
- Duromax Gasoline Engines