Shop All Discharge & Suction Hoses
Duromax
2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies
Mfr # XPH0250D
Zoro # G709228962
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 2"
- Length 50'
- Color Blue
- Includes 2" x 50' Discharge Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XPH0250D
- Zoro # G709228962
- UPC # 811640010881
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 2" |
Length | 50' |
Hose Inside Dia. | 2" |
Hose Length | 50' |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Blue |
Includes | 2" x 50' Discharge Hose |
Description
This 2 in. x 50 ft. PVC discharge hose is lightweight, rugged, flexible and reinforced for heavy duty service. Designed for water discharged in industrial and construction applications. Reinforcement spiral plies and longitudinal synthetic cords for burst resistance. Assembled with male and female short-shank aluminum couplings, securely fastened with band-it clamps. Material is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for discharging water and other fluids in construction, rental and other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35BS14H X 1/2)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 115V, OAO, 48Y Frame (DSB1016)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DUROMAX 3 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0320S)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT6)
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- Duromax Air Hoses