Shop All Gasoline Engines
Duromax
18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine
Mfr # XP18HPE
Zoro # G009239125
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 18
- Overall Height (In.) 19"
- Features 440cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved, 3 year warranty
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
- Overall Width (In.) 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duromax
- MFR # XP18HPE
- Zoro # G009239125
- UPC # 811640014155
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Height (In.) | 19" |
Overall Width (In.) | 18" |
Details
HP | 18 |
Features | 440cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved, 3 year warranty |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Includes | DuroMax XP18HPE Engine, 12V Battery Leads, Spark Plug Wrench, Keys, Oil Funnel, and Owner’s Manual |
Item | Automotive/Portable Engines |
Starter Type | Electric Start |
Description
The Duromax XP18HPE is the top of the line powerhouse engine available from Duromax. Suitable for building your own gas powered applications to the way you want. Perfect for Log Splitters, Pressure Washer, Go Carts, Roto Tillers Caltivators, Mobile Carwash and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil, PF26 (PF26)
- A.R. BLUE CLEAN Pressure Washer, 2300 psi, Electric, Cart (BC390HSS)
- LOGO BRANDS San Francisco 49ers Mini Size Composite Football (627-93MC-1)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- DUROMAX 439cc 1 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP18HPX)
- DUROMAX 440cc 1 in. Shaft 4-Stroke Overhead Valve Portable Engine (XP18HP)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- HONDA Gas Engine, 3600 rpm, Recoil Start, 1 Cyl (GX120QX2)
- Duromax Gasoline Engines