Shop All Extension Cords
Duromax
100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord
Mfr # XPC12100C
Zoro # G309228966
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12ga
- Number of Outlets 3
- Voltage 125V
- Color Yellow
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duromax
- MFR # XPC12100C
- Zoro # G309228966
- UPC # 811640015169
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100' |
Nominal Outside Dia. | 1" |
Details
Gauge/Conductor | 12ga |
Number of Outlets | 3 |
Voltage | 125V |
Color | Yellow |
Max. Amps | 15A |
Standards | UL certified |
Item | Electrical/Extension Cord |
Description/Special Features | 100% copper wire, tri tap, 100 ft 12-gauge, SJTW, high visibility yellow, reinforced blades, UL certification, 1 year warranty |
Description
Duromax Power Cord presents a high-quality alternative to other extension cords by utilizing heavy-duty connectors and construction to provide safer use for the user. It is UL Rated for safe operation and true rated power allowing it to handle everything from home appliances to outdoor power equipment. This Duromax Power Cord features lighted ends for easy hookup of power and to know when the cord is plugged in to the power source. The power cords heavy-duty durable jacket insulates and protects the cord against job-site use while resisting moisture, abrasion and harmful UV rays. Great for plugging into Generators, power tools and even around the house, Duromax Power Cords are designed to outperform the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500 (MNG10-10FLK)
- DUROMAX 25 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025C)
- DUROMAX 50 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12050C)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 10 ga, Lighted, Triple Tap, 100 FT (XPX10100C)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 10 ga, Lighted, Single Tap, 50 FT (XPX10050A)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- Duromax Extension Cords & Power Strips