Shop All Rotary Hammers
Durofix
DXP 60V SDS-Plus BLDC Rotary Hammer Drill, Tool Only
Mfr # RY6001T
Zoro # G1948839
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durofix
- MFR # RY6001T
- Zoro # G1948839
- Country of Origin Taiwan, Province of China
- Category Rotary Hammers
Description
DXP series 60V Cordless SDS-Plus BRUSHLESS Rotary Hammer Drill (2.3 J), Tool Only, RY6001T
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* SDS-Plus chuck with Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* 3-Modes Selector Switch & variable speed trigger
* Adjustable Chisel Positioning & Side Handle to reduce user's fatigue
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: SDS-Plus
* Impact Energy: 2.3 J
* No Load Speed: 0 to 1,700 RPM
* Blows per minute: 0 to 5,600 BPM
* Drill Capacity: Concrete - 15/16" (24mm), Steal : 1/2" (13mm), Wood : 1" (26mm)
* Tool Weight: 6.5 lbs (2.95 kg)
Tool Only (battery pack, charger sold separately)
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* SDS-Plus chuck with Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* 3-Modes Selector Switch & variable speed trigger
* Adjustable Chisel Positioning & Side Handle to reduce user's fatigue
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: SDS-Plus
* Impact Energy: 2.3 J
* No Load Speed: 0 to 1,700 RPM
* Blows per minute: 0 to 5,600 BPM
* Drill Capacity: Concrete - 15/16" (24mm), Steal : 1/2" (13mm), Wood : 1" (26mm)
* Tool Weight: 6.5 lbs (2.95 kg)
Tool Only (battery pack, charger sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Control Cabinet Key, Dbl Ended (21103)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- GEDORE Arc Punch, 27mm (570027)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, 1-Battery Kit (RY6001-PM)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- Durofix Rotary Hammers