Shop All Rotary Hammers
Durofix
DXP 60V SDS-Plus BLDC Rotary Hammer Drill, 1-Battery Kit
Mfr # RY6001-PM
Zoro # G1948769
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RY6001-PM
- Zoro # G1948769
- Country of Origin Taiwan, Province of China
- Category Rotary Hammers
Description
DXP series 60V Cordless SDS-Plus BRUSHLESS Rotary Hammer Drill (2.3 J), 1x Battry, RY6001-PM
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* SDS-Plus chuck with Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* 3-Modes Selector Switch & variable speed trigger
* Adjustable Chisel Positioning & Side Handle to reduce user's fatigue
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: SDS-Plus
* Impact Energy: 2.3 J
* No Load Speed: 0 to 1,700 RPM
* Blows per minute: 0 to 5,600 BPM
* Drill Capacity: Concrete - 15/16" (24mm), Steal : 1/2" (13mm), Wood : 1" (26mm)
* Tool Weight: 6.5 lbs (2.95 kg)
Kit includes: Tool, 60V Battery x1, Fast Charger x1
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* SDS-Plus chuck with Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* 3-Modes Selector Switch & variable speed trigger
* Adjustable Chisel Positioning & Side Handle to reduce user's fatigue
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: SDS-Plus
* Impact Energy: 2.3 J
* No Load Speed: 0 to 1,700 RPM
* Blows per minute: 0 to 5,600 BPM
* Drill Capacity: Concrete - 15/16" (24mm), Steal : 1/2" (13mm), Wood : 1" (26mm)
* Tool Weight: 6.5 lbs (2.95 kg)
Kit includes: Tool, 60V Battery x1, Fast Charger x1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- VERSADRIVE HMT ImpactaStep Cutter, 18-20-22-24-26mm (506010-0260)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.163 (111116300)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (44 31 J32 SBA)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- METABO SDS Plus Rotary Hammer, 7.2A @ 120V (KHE 3250)
- BOSCH Cordless Rotary Hammer, SDS-Plus, 4250 bpm (GBH18V-28DCN)
- DEWALT Cordless Rotary Hammer Kit, 60VDC, 20 lb (DCH735X2)
- MILWAUKEE TOOL SDS-Max Rotary Hammer 1-3/4 in. (5546-21)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- Durofix Rotary and Demolition Hammers