DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft
Mfr # RZ6008-P2
Zoro # G1948726
Product Information
- Brand Durofix
- MFR # RZ6008-P2
- Zoro # G1948726
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Easily Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 13,000 per minute (Depends on attachment types, sold separately)
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-P2 (Tool & 2x Battery kit, Without Attachment)
* Voltage: 60V (DXP battery platform)
* Tool & Battery Weight: 5 lbs
ATTTACHMENT NOT INCLUDED, SOLD SEPARATELY
28DL (28" Rigid Shaft Attachment, 28 mm diameter)
* No Load Vibrations /Min: 12,500 VPM (viours
* Rigid Shaft assembly length: 27-15/16" (710 mm)
* Overall tool length: 936 mm
* Max Run Time: 100 mins
25DS (20" Rigid Shaft Attachment, 25 mm diameter)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1" x 17-5/8" (25 mm x 447 mm)
* Rigid Shaft assembly length: 20-9/16" (522 mm)
* Overall tool length: 748 mm
* Max Run Time: 120 mins
28FPL (48" Flexible Shaft Attachment)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" (28 mm x 186 mm)
* Flexible Shaft assembly length: 48-5/16" (1,228 mm)
* Overall length: 1,474 mm
* Max Run Time: 130 mins
28FP (32" Flexible Shaft Attachment)
* No Load Vibrations /Min: 12,500 VPM
* Vibration Head (Dia. x Length): Ã ̃ 1-1/8" x 7-5/16" (Ã ̃ 28 mm x 186 mm)
* Flexible Shaft assembly length: 32-7/16" (824 mm)
* Overall length: 1,070 mm
* Max Run Time: 200 mins
KCA (Wallbrator Attachment)
* No Load Vibrations /Min: 9,500 VPM
* Vibration Head Size : 3" x 4.5"
* Wallbrator assembly length: 6-11/16" (169.5 mm)
* Overall length: 396 mm
* Max Run Time: 130 mins
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #33 (46703)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- Durofix Cordless Tools