Shop All Cordless Concrete Vibrators
Durofix
DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit
Mfr # RZ6008-KCA-P2
Zoro # G1949240
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RZ6008-KCA-P2
- Zoro # G1949240
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
DXP series 60V Cordless BRUSHLESS Concrete Vibrator (Wallbrator), 2x Battery Kit, RZ6008-KCA
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Wallbrator is designed for all types of ICF (Insulating Concrete Forms) applications. The tool's high-speed, low-impact vibration ensures proper concrete consolidation with one ass without damaging the ICF's surface.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 9,500 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-KCA (Wallbrator)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 9,500 VPM
* Vibration Head Size: 3" x 4.5"
* Wallbrator assembly length: 6-11/16" (169.5 mm)
* Overall length: 396 mm
* Max Run Time: 130 mins
* Tool Weight: 8.84 lbs (4.02 kg)
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Wallbrator is designed for all types of ICF (Insulating Concrete Forms) applications. The tool's high-speed, low-impact vibration ensures proper concrete consolidation with one ass without damaging the ICF's surface.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 9,500 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-KCA (Wallbrator)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 9,500 VPM
* Vibration Head Size: 3" x 4.5"
* Wallbrator assembly length: 6-11/16" (169.5 mm)
* Overall length: 396 mm
* Max Run Time: 130 mins
* Tool Weight: 8.84 lbs (4.02 kg)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID23312)
- DRILL AMERICA 15/16"-16 HSS Plug Hand Tap (DWTST15/16-16P)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX 32" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FP)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- Durofix Cordless Concrete Vibrators