DXP 60V BLDC Concrete Vibrator, 32" Flex. Shaft, 2-Battery Kit
Mfr # RZ6008-28FP-P2
Zoro # G1948820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RZ6008-28FP-P2
- Zoro # G1948820
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
DXP series 60V Cordless Concrete Vibrator, 32" Flexible Shaft, 2x Battery Kit, RZ6008-28FP
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 12,500 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-28FP (Flexible Shaft, 32" length)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 12,500 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" ( 28 mm x 186 mm)
* Flexible Shaft assembly length: 32-7/16" (824 mm)
* Overall length: 1,070 mm
* Max Run Time: 200 mins
* Tool Weight: 8.62 lbs (4.92 kg)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-09-08)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- DUROFIX 32" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FP)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- Durofix Cordless Concrete Vibrators