DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit
Mfr # RZ6008-25DS-P2
Zoro # G1948708
Product Information
- Brand Durofix
- MFR # RZ6008-25DS-P2
- Zoro # G1948708
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
DXP series 60V Cordless Concrete Vibrator, 20" Rigid Shaft, 2x Battery Kit, RZ6008-25DS
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & long run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Interchangeable Attachments for various applications (Rigid, Flexible and Wallbrator)
* High efficiency: max VPM at 13,000 per minute
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Battery pack protective cover & trigger lock
* Perfect for slab, steps and other decorative concrete applications
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
RZ6008-25DS (20" Rigid Shaft)
* Voltage: 60V (DXP battery platform)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1" x 17-5/8" (25 mm x 447 mm)
* Rigid Shaft assembly length: 20-9/16" (522 mm)
* Overall length: 748 mm
* Max Run Time: 120 mins
* Tool Weight: 9.28 lbs (4.22 kg)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- MILWAUKEE TOOL 25' Compact Tape Measure (48-22-6625)
- BOSCH 1-1/8" Rotary Hammer with Quick-Change Chuck (RH328VCQ)
- LENOX JIGSAW BLD 4""T 10T 3PK (1990961)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- Durofix Cordless Concrete Vibrators