Shop All Cordless Impact Tools
Durofix
DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Kit
Mfr # RI60166A1-PM
Zoro # G1949152
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RI60166A1-PM
- Zoro # G1949152
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Description
DXP 60V Cordless Li-ion 1/2" BRUSHLESS Impact Wrench, 3-Stage Torque Control, Max. 517 ft-lbs, 1x Battery, RI60166A1-PM
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque + reverse
* 517 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/2" Square
* Max Reverse Torque: 517 ft-lbs
* Tightening Torque: 3-stage pre-set, 73 / 221 / 370 ft-lbs (100 / 300 / 500 Nm)
* No Load Speed: 3-stage pre-set, 0 to 1,500 / 0 to 1,800 / 0 to 2,500 RPM
* Impact per Minute: 0 to 3,000 IPM
* Tool Weight: 4.48 lbs (3.83 kg)
Kit includes: Tool, 60V Battery x1, Fast Charger x1
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque + reverse
* 517 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/2" Square
* Max Reverse Torque: 517 ft-lbs
* Tightening Torque: 3-stage pre-set, 73 / 221 / 370 ft-lbs (100 / 300 / 500 Nm)
* No Load Speed: 3-stage pre-set, 0 to 1,500 / 0 to 1,800 / 0 to 2,500 RPM
* Impact per Minute: 0 to 3,000 IPM
* Tool Weight: 4.48 lbs (3.83 kg)
Kit includes: Tool, 60V Battery x1, Fast Charger x1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- ECLIPSE All-Hard Hacksaw Blade 18 TPI 12X1/2X.02 (AE45B)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X55)
- RIDGID Gear, Asm 2Nd Intermediate (52527)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only (RI60164T)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Tool Only (RI60165A1T)
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries (RI60176E-P2)
- DUROFIX 60V Cordless 1" Brushless Jumbo Impact Wrench Kit with 2 Batteries (RI60176-P2)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench Kit with 1 Battery (RI60164-6-PM)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- Durofix Cordless Impact Tools