Shop All Electric Polishers And Buffers
Durofix
60V Cordless 7" Brushless 8 Speed Polisher Kit with 1 Battery
Mfr # RS6020-PM
Zoro # G604409268
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Battery Included / Bare Tool Battery Included
- Voltage 60 V
- Switch Type Trigger
- Finishing Wheel Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RS6020-PM
- Zoro # G604409268
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Finishing Wheel Diameter | 7" |
Details
Item | Polisher |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | Battery Included |
Voltage | 60 V |
Switch Type | Trigger |
Includes | 1 Battery |
Speed Type | Variable |
Motor Type | Brushless Motor |
Description
* Polishing Pad with 8-Speed Control - Finish entire car polishing with 1 battery pack
* Variable speed dial and On/Off trigger with lock-on
* Spindle Lock Button design and 2-position side handle
* Brushless Motor and All Metal Gearbox delivers high efficiency, lower maintenance and longer lifespan
* Variable speed dial and On/Off trigger with lock-on
* Spindle Lock Button design and 2-position side handle
* Brushless Motor and All Metal Gearbox delivers high efficiency, lower maintenance and longer lifespan
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/32-32 NS Hand Tap H3 4 Flt Plug (011502AS)
- MAKITA 4-3/8" Curved Base Planer (1002BA)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- JET JET 8 in Single Speed Industrial Buffer (577408)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander (2438-20)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- HARDIN Variable Speed Wet Grinder Polisher 110 Volt, 60 Hz, 1000 to 4500 RPM 900 Watt (HNWVGRIN) (VS5)
- Durofix Electric Polishers And Buffers