Shop All Cordless Impact Tools
Durofix
60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only)
Mfr # RI60164-6T
Zoro # G304409285
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Voltage 60 V
- Brushless Motor Yes
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RI60164-6T
- Zoro # G304409285
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/4" |
Details
Corded/Cordless | Cordless |
Voltage | 60 V |
Brushless Motor | Yes |
Description
* 60V deliver higher power and more than 35%* longer run-time by drawing less current
* 3/4 Square drive with max. reverse torque of 1,600 ft-lbs and 2,400 IPM
* Brushless motor (BLDC) delivers high efficiency, precise torque, long lifespan, and less maintenance
* Electronic Torque Control (ETC) delivers 3-stage preset torque power for various applications (332 / 450 / 1,070 ft-lbs + reverse)
* Built-in super bright LED light and battery power indicator
* 3/4 Square drive with max. reverse torque of 1,600 ft-lbs and 2,400 IPM
* Brushless motor (BLDC) delivers high efficiency, precise torque, long lifespan, and less maintenance
* Electronic Torque Control (ETC) delivers 3-stage preset torque power for various applications (332 / 450 / 1,070 ft-lbs + reverse)
* Built-in super bright LED light and battery power indicator
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 6 In, PK2 (10D768)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN1)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Kit (RI60166A1-PM)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only (RI60164T)
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries (RI60176E-P2)
- DUROFIX 60V Cordless 1" Brushless Jumbo Impact Wrench Kit with 2 Batteries (RI60176-P2)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench Kit with 1 Battery (RI60164-6-PM)
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- Durofix Cordless Impact Tools