Shop All Cordless Impact Tools
Durofix
60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries
Mfr # RI60176E-P2
Zoro # G404409284
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Includes 2 Batteries
- Voltage 60 V
- Brushless Motor Yes
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durofix
- MFR # RI60176E-P2
- Zoro # G404409284
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1" |
Details
Corded/Cordless | Cordless |
Includes | 2 Batteries |
Voltage | 60 V |
Brushless Motor | Yes |
Description
* 60V delivers higher power & more than 35%* longer run-time by drawing less current
* Dual Battery Bays for doubling the runtime: 250+ bolts (1-1/4") with two battery packs
* Square Drive (6" Extended Anvil) with Max 3,000 ft-lbs Reverse Torque
* 5-Stage Electronic Torque Control (ETC) : Higher power comes with high precision (250 / 500 / 800/ 1,250 / 2,200 ft-lbs)
* Auto-Shutoff Features for Stage 1 to Stage 4, Tool stops when torque reaches the stage preset level
* Adjustable Side Handle & Two super-bright side LEDs
* Dual Battery Bays for doubling the runtime: 250+ bolts (1-1/4") with two battery packs
* Square Drive (6" Extended Anvil) with Max 3,000 ft-lbs Reverse Torque
* 5-Stage Electronic Torque Control (ETC) : Higher power comes with high precision (250 / 500 / 800/ 1,250 / 2,200 ft-lbs)
* Auto-Shutoff Features for Stage 1 to Stage 4, Tool stops when torque reaches the stage preset level
* Adjustable Side Handle & Two super-bright side LEDs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only) (RI60164-6T )
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench Kit with 1 Battery (RI60164-6-PM)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Tool Only (RI60166A1T)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Kit (RI60166A1-PM)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only (RI60164T)
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- Durofix Cordless Impact Tools