Shop All Cordless Concrete Vibrators
Durofix
48" Flexible Shaft Concrete Vibrator Attachment For Vibrator
Mfr # 28FPL
Zoro # G1949021
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # 28FPL
- Zoro # G1949021
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
48" Flexible Shaft Concrete Vibrator Attachment (28mm diameter), 28FPL
Specifications:
28FPL (Flexible Shaft Attachment, 48" length)
* No Load Vibrations /Min: 13,000 VPM
* Vibration Head (Dia. x Length): 1-1/8" x 7-5/16" (Ã ̃ 28 mm x 186 mm)
* Flexible Shaft assembly length: 48-5/16" (1,228 mm)
* Overall length: 1,474 mm
* Attachment Weight: 5.82 lbs
Vibrator attachment requires tool kit to function: - TOOL SOLD SEPARATELY
RZ6008 (Tool)
* Voltage: 60V (DXP battery platform)
* Bare Tool Weight: 2.7 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- BON TOOL Bon 12-202 Gauging Trowel, 7" X 3 3/8" Wood Handle (12-202)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX 20" Rigid Shaft Concrete Vibrator Attachment For Vibrator (25DS)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- DEWALT Cordless Pencil Vibrator Kit, 20.0V (DCE531B/DCB204)
- Durofix Cordless Tools