3/8" Ratchet Wrench, 45 ft-lbs G12, 1-Battery Kit, RW1209
Mfr # RW1209P
Zoro # G1140269
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RW1209P
- Zoro # G1140269
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Durofix G12 Cordless 12V Angled 3/8" Ratchet Wrench 45 ft-lb Tool Set with 2.0Ah Battery - Charger, RW1209P
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* [High-efficiency] Powerful 12V motor delivers 45 ft. lbs. of max torque for fast removal. Superior fastening speed with 170 RPM to handle a variety of jobs. 100 ft-lbs of Max Tightening Torque by Hand.
* [Compact Design] Compact head design for use in tight spaces. Well balanced with 10" length and less than 2 lbs in weight
* [User Friendly Ergonomic Design] Slim body with non-slip grip for comfort and long time use. Built-in LED light.
* [Strong & Balanced Design] Optimized Head/Body ratio with longer metal heand and enhanced metal sturcture at joint make it can deal with tough jobs
* [G12 Series Battery Platform] Common battery for other G12 Compact Seires tools. The go- to- tool for your Auto shop, or garage
Package includes: RW1209 tool, 12V Li-ion Battery, Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 10"
* Max. Torque: 45 ft-lbs (65 Nm)
* No Load Speed: 170 RPM
* LED light: Yes
* Tool Weight: 1.96 lbs (0.89) kg
* Battery: B1207LA Li-ion 2.0Ah
* Quick charger: DC12US07-99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4247)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- DRILL AMERICA #10-24 HSS Plug Tap and #25 HSS Drill Bit (POU10-24)
- DUROFIX 3/8" BLDC Ratchet Wrench 1-Battery Kit, 65 ft-lbs, RW1210-3P (RW1210-3P)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- VIM PRODUCTS VIM Tools 8 in. Hex Bit Ratchet, 1/4 in. and 5/16 in. with Insert (HBR8)
- Durofix Wrenches