3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3
Mfr # RM602-3
Zoro # G1140372
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RM602-3
- Zoro # G1140372
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Description
Durofix RM602-3 3/8" Digital Torque Adapter (5.9-59 ft-lbs) with Audible Alert
Durofix offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Static torque measurement
* Standard functions: torque setting, measurement setting, mode setting
* Operation in both clockwise and counter-clockwise directions
* LCD display shows N-m (or kg-cm, in-lb, ft-lb) measurements
* Audible torque confirmation by means of buzzer
SPECIFICATIONS
* Drive: 3/8" Square
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 5.9 to 59 ft-lbs
* Coin Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bit, Impact (37869)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- CMT Forstner Bit, 30mm (537.300.31)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- Durofix Torque Wrenches