Shop All Cordless Concrete Vibrators
Durofix
28" Rigid Shaft Concrete Vibrator Attachment For Vibrator
Mfr # 28DL
Zoro # G1948717
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # 28DL
- Zoro # G1948717
- Country of Origin Taiwan, Province of China
- Category Cordless Concrete Vibrators
Description
25" Rigid Shaft Concrete Vibrator Attachment (28mm diameter), 28DS
Specifications:
28DL (Rigid Shaft Attachment, 28 mm diameter)
* No Load Vibrations /Min: 12,500 VPM
* Rigid Shaft assembly length: 27-15/16" (710 mm)
* Overall tool length: 936 mm
* Attachment Weight: 6.2 lbs
Vibrator attachment requires tool kit to function: - TOOL SOLD SEPARATELY
RZ6008 (Tool)
* Voltage: 60V (DXP battery platform)
* Bare Tool Weight: 2.7 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- GEARWRENCH 27 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80880)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 28" Rigid Shaft, 2-Battery Kit (RZ6008-28DL-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX Wallbrator Concrete Vibrator Attachment For Vibrator (KCA)
- DUROFIX 32" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FP)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- TOMAHAWK POWER Battery Power Screed 36V 8ft Mag Blade (eTVSA + TSB8-P)
- Durofix Cordless Tools