1/2" Digital Torque Wrench (9.9 to 99 ft-lbs) RM601-4
Mfr # RM601-4
Zoro # G1140180
Product Information
- Brand Durofix
- MFR # RM601-4
- Zoro # G1140180
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Wrenches
Description
Durofix RM601-4 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) with Buzzer and LED Flash Notification - ISO 6789 Calibration Standards
Durofix offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* 9.9to 99 foot pounds torque range with LED flashing / buzzer alarm when torque is reached. Easy to read LCD display with measurements (kg-cm, N-m, in-lb. ft-lb)
* Torque, Measurement, and, Peak & Trace, Mode Settings.
* Guaranteed Accuracy Range: ± 2% clockwise ± 3% CCW of indicated value, CW, from 20% to 100% of full scale.
* Meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
* Optimal Length: 17-5/16" Long
SPECIFICATIONS
* Drive: 1/2" Square
* Length: 17-5/16"
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 9.9 to 99 ft-lbs
* AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 4.0Ah Pack Battery (PCC685L)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- APEX TOOL GROUP 1/4 Drflex-Head Electronic Torque Wre (85194)
- SK HAND TOOLS Torque Wrench, 1/2 Dr 20-150 ft. lbs. Mc (77150)
- ACDELCO 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4 (ARM601-4)
- BETA Calibration device with USB port (006650100)
- SATA Electronic Torque 1/2in Drive Wrench 25- (ST96527SC)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- STAR ASIA Micro Torque Wrenches 3/8 Dr (23147)
- Durofix Electronic Torque Wrenches