1/2" Digital Torque Adapter (14.7-147.6 ft-lbs) RM602-4
Mfr # RM602-4
Zoro # G1140348
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durofix
- MFR # RM602-4
- Zoro # G1140348
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Description
Durofix RM602-4 1/2" Digital Torque Adapter (14.7-147.6 ft-lbs) with Audible Alert
Durofix offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Static torque measurement
* Standard functions: torque setting, measurement setting, mode setting
* Operation in both clockwise and counter-clockwise directions
* LCD display shows N-m (or kg-cm, in-lb, ft-lb) measurements
* Audible torque confirmation by means of buzzer
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 14.7 to 147.6 ft-lbs
* Coin Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11/32 (47722)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-D (45774)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- WIHA Torque Tool, Handle, IP15 (29254)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- Durofix Electronic Torque Meters