1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A
Mfr # RM604-4A
Zoro # G1140162
Product Information
- Brand Durofix
- MFR # RM604-4A
- Zoro # G1140162
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Description
Durofix 1/2" Digital Angle Torque Adapter (25-250 ft-lbs, max 720 degree ) with Audible Alert RM604-4A
Durofix offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Converts any ratchet wrench into a precision torque wrench; accurate calibration device for existing digital and analog torque wrenches
* 25-250 ft-lb wide torque range. Max 720 degree angle measurement.
* Guaranteed Accuracy Range: ± 2% clockwise ± 3% CCW of indicated value, CW, from 20% to 100% of full scale.
* PEAK, TRACE & ANGLE modes, Torque Alarm setting with audible & LED alert
* 2x CR2032 Coin batteries required to operate the adapter. (Included)
* The product quality meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ± 2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 25 to 250 ft-lbs
* Angle Measurement: 1~720 degree
* Backlight
* Coin Battery x2 (6V)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- WILLIAMS Williams Premium Mixed Screwdriver Set, 19 pcs (100P-19MD)
- PROSKIT ESD Safe, tipped Tweezers (900-269)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- SHIMPO Torque Tool Tester, 36.8 ft-lb Capacity (TTC-I-50)
- CDI CDI Digital Torque Tester, 21-1/4 In. L (10002-I-DTT)
- Durofix Electronic Torque Meters