Shop All Vacuum Gauges
Duro
Vacuum Gauge, 6" Dial Size
Mfr # 6.2020113E7
Zoro # G4431581
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Filled No
- Gauge Nominal Dial Size 6 in
- Gauge Connection Type MNPT
- Gauge Connection Size 1/4 in
- Gauge Connection Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro
- MFR # 6.2020113E7
- Zoro # G4431581
- Country of Origin United States
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 6 in |
Gauge Connection Size | 1/4 in |
Connection Size | 1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 6 in |
Case Depth | 2.32 in |
Case Diameter | 6.56 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Description
Industrial Vacuum Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- REED INSTRUMENTS Home Inspection Kit (REED-INSPECT-KIT)
- ZORO SELECT Analog Thermometer, 30 to 250 Degree F (49T438)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 10,000 PSI, SS Case, Lower Mount, PRO-201L-254S (PRO-201L-254U)
- ZORO SELECT Vacuum Gauge, Process, 4-1/2 In (11A483)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- ASHCROFT Pressure Gauge (000395 (15W1005SH01B100#))
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, PRO-201L-254E (PRO-201L-254E)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 01B XUCZG VAC)
- Duro Vacuum Gauges