Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver
Mfr # 4.2070413E7
Zoro # G4431231
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-0.5%
- Application Chemical Industries, Oil and Gas Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro
- MFR # 4.2070413E7
- Zoro # G4431231
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.04 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 2.32 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa (PFQ911)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- DURO Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Silver (4.2072113E7)
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK8)
- Duro Pressure Gauges