Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black
Mfr # 18C830
Zoro # G4722365
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Top
- Connection Size 3/4 in Female Garden Hose Thread
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Home Water Pressure Testing
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 18C830
- Zoro # G4722365
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4 in Female Garden Hose Thread |
Dial Size (In.) | 2 |
Gauge Connection Size | 3/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Gauge Type Max Reading Water Test, Dial Size 2 In., Range 0 to 300 psi, Connection Size 3/4 In. Female Hose Thread, Connection Location Top, Smallest Graduation 5 psi, Accuracy +/-3-2-3 Percent, Case Material Steel, Case Color Black, Socket Material Copper Alloy HPb59-1, Tube Material Copper Alloy QSn4-0.3, Lens Material Acrylic, Ring Material Chrome Plated, Operating Temp. Range 32 Degrees to 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 15#)
- DURO Pressure Gauge, 0 to 160 psi, 3/4 in FGHT, Steel, Black (18C829)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- DURO Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Silver (4.2072313E7)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (42070413-MAXHAND)
- DURO Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0933-CERT)
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1233-CERT)
- WINTERS Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Silver (PSQ15802)
- Duro Pressure Gauges