Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # 4.2070313E7
Zoro # G4431329
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-0.5%
- Application Chemical Industries, Oil and Gas Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 4.2070313E7
- Zoro # G4431329
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 2.32 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.04 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- FJC Dial Thermometer, 1" (2792)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FLUKE Temp Probe Kit, -20 to 300 Deg F (80PK-18)
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- DURO Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (42071313-MAXHAND)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- WINTERS Mini Ball Valve, 1.53 in., T-Handle (SMV533LF)
- Duro Pressure Gauges