Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 160 psi, 3/4 in FGHT, Steel, Black
Mfr # 18C829
Zoro # G4715085
original price:
$18.14
55% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Top
- Connection Size 3/4 in Female Garden Hose Thread
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Home Water Pressure Testing
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro
- MFR # 18C829
- Zoro # G4715085
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 3/4 in Female Garden Hose Thread |
Dial Size (In.) | 2 |
Gauge Connection Size | 3/4 in |
Gauge Nominal Dial Size | 2 in |
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 in |
Description
Pressure Gauge, Gauge Type Max Reading Water Test, Dial Size 2 In., Range 0 to 160 psi, Connection Size 3/4 In. Female Hose Thread, Connection Location Top, Smallest Graduation 2 psi, Accuracy +/-3-2-3 Percent, Case Material Steel, Case Color Black, Socket Material Copper Alloy HPb59-1, Tube Material Copper Alloy QSn4-0.3, Lens Material Acrylic, Ring Material Chrome Plated, Operating Temp. Range 32 Degrees to 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Psychrometer with Superheat (RHT37)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.L)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- DURO Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0933-CERT)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (42070513-MAXHAND)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Back Conn (20-110-100-psi/kg/cm2)
- Duro Pressure Gauges