Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black
Mfr # 6.2020613E7
Zoro # G4431347
original price:
$100.99
5% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-0.5%
- Application Chemical Industries, Oil and Gas Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 6.2020613E7
- Zoro # G4431347
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 6 in |
Case Depth | 2.32 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Case Diameter | 6.56 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weather Station, Pro 5-In-1, HD Display (01024M)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- DURO Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (42070613-MAXHAND)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- DURO Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (6.2020213E7)
- DURO Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Silver (4.2072313E7)
- DURO Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0333-CERT)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1438LF)
- Duro Pressure Gauges