Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 4207-0633-CERT
Zoro # G8536446
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
- Includes Pulsation Restrictor
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro
- MFR # 4207-0633-CERT
- Zoro # G8536446
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Case Depth | 2.32 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/2 in |
Case Diameter | 5.04 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 2 in GAUGE 1/4 in NPT BM 4000 PSI BRASS (G7D)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B1000)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU1)
- ASHCROFT DURALIFE 3-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (35-1009-SW-02L-30/0IMV)
- DURO Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1533-CERT)
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1233-CERT)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- DURO Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (6.2020213E7)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-160PSI (LF441-160-4L)
- Duro Pressure Gauges