Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black
Mfr # 6.2020213E7
Zoro # G4431277
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Accuracy +/-0.5%
- Application Chemical Industries, Oil and Gas Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 6.2020213E7
- Zoro # G4431277
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Case Diameter | 6.56 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 2.32 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0202-06 RED MKR)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (104D-258G)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA6)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- DURO Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1533-CERT)
- DURO Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Silver (4.2072313E7)
- DURO Pressure Gauge, 0 to 800 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1233-CERT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass, Gold (601L-254G)
- Duro Pressure Gauges